Tapered Roller Bearing 2TS Assembly
Inner diameter | 65.024 mm |
---|---|
Outer diameter | 119.888 mm |
Width | 86.106 mm |
Logistics dimensions (L x W x H) | 86,106x119,888x119,888 mm |
---|---|
Logistic Weight | 3914 g |
Packaged dimensions (D x W x H) | 139,7x88,9x139,7 mm |
Inner diameter | 65.024 mm |
Outer diameter | 119.888 mm |
Width | 86.106 mm |
Usually arrives within 14 working days