Tapered Roller Bearing Double Cup Assembly
Inner diameter | 133.35 mm |
---|---|
Outer diameter | 190.5 mm |
Width | 85.852 mm |
Logistics dimensions (L x W x H) | 85,852x190,5x190,5 mm |
---|---|
Logistic Weight | 7737 g |
Packaged dimensions (D x W x H) | 88,9x203,2x203,2 mm |
Package weight | 7736,9 g |
Inner diameter | 133.35 mm |
Outer diameter | 190.5 mm |
Width | 85.852 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days