Tapered Roller Bearing Cone
Inner diameter | 41.275 mm |
---|---|
Width | 36.513 mm |
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 36,513x76,518x76,518 mm |
---|---|
Logistic Weight | 1129 g |
Packaged dimensions (D x W x H) | 100,584x100,584x45,466 mm |
Package weight | 1129 g |
Inner diameter | 41.275 mm |
Width | 36.513 mm |
Bearing Clearance | cn |
Series | 59000 |
Material | stamped steel (cage) |
Cage | steel |
Total bearing width | 36.513 mm |
Standard | iso |
Basic static load, radial - C0r | 202000 N |
Basic dynamic load, radial - Cr | 202000 N |
Usually arrives within 14 working days