Tapered Roller Bearing
Inner diameter | 63 mm |
---|---|
Outer diameter | 73.431 mm |
Width | 15.748 mm |
Logistics dimensions (L x W x H) | 15,75x73,43x73,43 mm |
---|---|
Logistic Weight | 101 g |
Inner diameter | 63 mm |
Outer diameter | 73.431 mm |
Width | 15.748 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days