Tapered roller bearing
Inner diameter | 26.988 mm |
---|---|
Outer diameter | 50.292 mm |
Width | 10.668 mm |
Logistics dimensions (L x W x H) | 14,22x50,29x50,29 mm |
---|---|
Logistic Weight | 119 g |
Inner diameter | 26.988 mm |
Outer diameter | 50.292 mm |
Width | 10.668 mm |
Bearing Clearance | cn |
Series | k-series |
Material | steel |
Limit speed | 15200 rpm |
Total bearing width | 14.224 mm |
Basic static load, radial - C0r | 29500 N |
Basic dynamic load, radial - Cr | 26000 N |
Usually arrives within 14 working days