Tapered roller bearing Timken LM241110D, Outer diameter: 276.225 mm | Inner diameter: 203.2 mm | Width: 73.025 mm
Double Row - Double Cup
See technical informationReferences
Timken:LM241110D
Rubix:397A7807
Manufacturer :100186373
EAN:0053893541372






Technical specifications
| Inner diameter | 203.2 mm |
|---|---|
| Outer diameter | 276.225 mm |
| Width | 73.025 mm |
Product details : TIMKEN LM241110D-20081 TAPERED ROLLER BEARING DOUBLE CUP
With the ability to support high radial and axial loads, high-performance Timken double row tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
Strengths
Double outer (cup) rings should be replaced at the same time as the inner (cone) rings to maximize reliability and life
Applications
Heavy-duty gear drives / Various industrial configurations
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 311,2x311,2x69,9 mm |
|---|---|
| Package weight | 4228,8 g |
| Inner diameter | 203.2 mm |
| Outer diameter | 276.225 mm |
| Width | 73.025 mm |
| Bearing Clearance | cn |
| Weight | 14.26 kg |
| Series | lm241100 |
| Total bearing width | 95.25 mm |
| Basic dynamic load, radial - Cr | 764000 N |
Show UNSPSC/ECL@SS
£ 1,362.39 excl. VAT
/ Each
£ 1,634.87 incl. VAT
- Usually arrives within 14 working days