Tapered roller bearing Timken JHM720249-90K03, Outer diameter: 160.02 mm | Inner diameter: 100.076 mm | Width: 82.042 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:JHM720249-90K03
Rubix:397A5305
EAN:0053893799933


Technical specifications
| Inner diameter | 100.076 mm |
|---|---|
| Outer diameter | 160.02 mm |
| Width | 82.042 mm |
Product details : TIMKEN JHM720249-90K03 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 82,042x160,02x160,02 mm |
|---|---|
| Logistic Weight | 6205 g |
| Packaged dimensions (D x W x H) | 171,45x107,95x171,45 mm |
| Inner diameter | 100.076 mm |
| Outer diameter | 160.02 mm |
| Width | 82.042 mm |
| Bearing Clearance | cn |
| Material | steel spacers; stainless steel ball bearing inserts with set screw |
| Basic dynamic load, radial - Cr | 576000 N |
Show UNSPSC/ECL@SS
£ 739.59 excl. VAT
/ Each
£ 887.51 incl. VAT
- Usually arrives within 14 working days