Tapered Roller Bearing Cone
Inner diameter | 23.812 mm |
---|---|
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 17,526x42,418x42,418 mm |
---|---|
Logistic Weight | 149 g |
Packaged dimensions (D x W x H) | 59,182x59,182x25,146 mm |
Package weight | 148,8 g |
Inner diameter | 23.812 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days