Tapered roller bearing Timken 759/752B, Outer diameter: 161.925 mm | Inner diameter: 88.9 mm | Width: 17.463 mm
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:759/752B
Rubix:80119676
EAN:0053893792194






Technical specifications
| Inner diameter | 88.9 mm |
|---|---|
| Outer diameter | 161.925 mm |
| Width | 17.463 mm |
Documents
Product details : TIMKEN 759-99402 TAPERED ROLLER BEARING WITH FLANGE
It is typically mounted in opposing pairs on a shaft. TSF bearings have flanged cups to facilitate axial location and accurately align seals in through-bored housings.
Technical specifications
Attributes
| Inner diameter | 88.9 mm |
|---|---|
| Outer diameter | 161.925 mm |
| Width | 17.463 mm |
| Bearing Clearance | cn |
| Weight | 4.2 kg |
| Series | 755 |
| Material | stamped steel (cage) |
| Cage | steel |
| Total bearing width | 17.463 mm |
| Basic static load, radial - C0r | 441000 N |
| Basic dynamic load, radial - Cr | 84800 N |
Show UNSPSC/ECL@SS
£ 477.78 excl. VAT
/ Each
£ 573.34 incl. VAT
- Usually arrives within 14 working days