Tapered Roller Bearing 2TS Assembly
Inner diameter | 50.038 mm |
---|---|
Outer diameter | 104.902 mm |
Width | 80.01 mm |
Logistics dimensions (L x W x H) | 80,01x104,902x104,902 mm |
---|---|
Logistic Weight | 3143 g |
Packaged dimensions (D x W x H) | 114,3x82,55x114,3 mm |
Inner diameter | 50.038 mm |
Outer diameter | 104.902 mm |
Width | 80.01 mm |
Usually arrives within 14 working days