Tapered roller bearing Timken JM734449-90K06, Outer diameter: 240 mm | Inner diameter: 170 mm | Width: 101 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:JM734449-90K06
Rubix:100A4470
EAN:0053893673684

Product details : TIMKEN JM734449-90K06 TAPERED ROLLER BEARING ASSEMBLY
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100,33x240,03x240,03 mm |
|---|---|
| Logistic Weight | 13164 g |
| Packaged dimensions (D x W x H) | 260,35x114,3x260,35 mm |
| Inner diameter | 170 mm |
| Outer diameter | 240 mm |
| Width | 101 mm |
| Bearing Clearance | cn |
| Weight | 13.16 kg |
| Series | m734400 |
| Cage | steel |
| Total bearing width | 101 mm |
| Basic static load, radial - C0r | 759000 N |
| Basic dynamic load, radial - Cr | 699000 N |
Show UNSPSC/ECL@SS
£ 3,498.88 excl. VAT
/ Each
£ 4,198.66 incl. VAT
- Usually arrives within 14 working days
