Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 32012X-9X025 TAPERED ROLLER BEARING
Tapered roller bearing Timken 32012X, Outer diameter: 95 mm | Inner diameter: 60 mm | Width: 23 mm
Tapered roller bearing series 320
References
timken:
32012X
rubix:
104A5166
ean:
0053893045375
Technical specifications
Inner diameter
60
mm
Outer diameter
95
mm
Width
23
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 32012X-9X025 TAPERED ROLLER BEARING
Mounted in pairs, opposite one another, to withstand axial thrusts in both directions. Its rings are separable and facilitate assembly.
Strengths
Capable of withstanding significant axial and radial loads.
Applications
Automobile wheels and rear axle, castor wheels for wagon/cart, gear reducers.
Technical specifications
Attributes
Inner diameter
60
mm
Outer diameter
95
mm
Width
23
mm
Bearing Clearance
CN
Material
Hardened Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.02
excl. VAT
/
Each
£
26.42
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 65237/65500, Outer diameter: 127 mm | Inner diameter: 60.325 mm | Width: 44.45 mm
Tapered roller bearing Timken 30213, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 24.75 mm
Tapered roller bearing Timken 749/742, Outer diameter: 150 mm | Width: 44.45 mm
Tapered roller bearing Timken 16143/16284B
Tapered roller bearing SKF 25590/2/25523/2/Q, Outer diameter: 82.953 mm | Inner diameter: 46 mm | Width: 26.988 mm
Tapered roller bearing Timken 563D, Outer diameter: 127 mm | Inner diameter: 73.03 mm | Width: 80.96 mm
Tapered roller bearing SKF LM 603049/Q, Outer diameter: 72.458 mm | Inner diameter: 45242 mm | Width: 20.862 mm
Tapered roller bearing NSK 32304J, Outer diameter: 52 mm | Inner diameter: 20 mm | Width: 21 mm
Tapered roller bearing Timken 29675-30000, Outer diameter: 96.52 mm | Inner diameter: 69.85 mm | Width: 25.4 mm
Tapered roller bearing NSK 31316J, Outer diameter: 170 mm | Inner diameter: 80 mm | Width: 42.5 mm
Tapered roller bearing NTN 4T-JM511946PK, Outer diameter: 110 mm | Inner diameter: 65 mm | Width: 28 mm
Tapered roller bearing Timken 67983/67920
Tapered roller bearing SKF 31308, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 25.25 mm
Tapered roller bearing NTN 4T-78551, Outer diameter: 140.03 mm | Inner diameter: 135.43 mm | Width: 23.52 mm
Tapered roller bearing FAG 30208-XL, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 18 mm