Tapered roller bearing NTN 4T-31594/31520, Outer diameter: 76.2 mm | Inner diameter: 34.925 mm | Width: 29.37 mm
NTN - Tapered Roller Bearing - 4T-31594/31520
See technical informationReferences
NTN:4T-31594/31520
Rubix:204A7300
EAN:4547359527780




Technical specifications
| Inner diameter | 34.925 mm |
|---|---|
| Outer diameter | 76.2 mm |
| Width | 29.37 mm |
Product details : NTN 4T-31594/31520 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 76,2x76,2x29,37 mm |
|---|---|
| Logistic Weight | 640 g |
| Inner diameter | 34.925 mm |
| Outer diameter | 76.2 mm |
| Width | 29.37 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 97000 N |
| Basic dynamic load, radial - Cr | 8500 N |
Show UNSPSC/ECL@SS
£ 21.50 excl. VAT
/ Each
£ 25.80 incl. VAT
- Delivery usually within ( 3 ) days