Tapered roller bearing NTN 4T-HM926747, Outer diameter: 180 mm | Inner diameter: 127 mm | Width: 49.428 mm
NTN - Tapered Roller Bearing - 4T-HM926747
See technical informationReferences
NTN:4T-HM926747
Rubix:204A8165
EAN:4547359476705




Technical specifications
| Inner diameter | 127 mm |
|---|---|
| Outer diameter | 180 mm |
| Width | 49.428 mm |
Product details : NTN 4T-HM926747 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 228,6x228,6x49,428 mm |
|---|---|
| Logistic Weight | 6060 g |
| Inner diameter | 127 mm |
| Outer diameter | 180 mm |
| Width | 49.428 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 620000 N |
| Basic dynamic load, radial - Cr | 43000 N |
Show UNSPSC/ECL@SS
£ 369.71 excl. VAT
/ Each
£ 443.65 incl. VAT
- Usually arrives within 14 working days