Tapered Roller Bearing 2TS Assembly
Inner diameter | 109.982 mm |
---|---|
Outer diameter | 165.1 mm |
Width | 79.756 mm |
Logistics dimensions (L x W x H) | 79,756x165,1x165,1 mm |
---|---|
Logistic Weight | 5400 g |
Packaged dimensions (D x W x H) | 171,45x107,95x171,45 mm |
Inner diameter | 109.982 mm |
Outer diameter | 165.1 mm |
Width | 79.756 mm |
Usually arrives within 14 working days