Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-25584/25521 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-25584/25521, Outer diameter: 83.058 mm | Inner diameter: 44.983 mm | Width: 23.812 mm
Tapered roller bearing NTN
References
ntn:
4T-25584/25521
rubix:
204A7138
ean:
4547359524079
Technical specifications
Inner diameter
44.983
mm
Outer diameter
83.058
mm
Width
23.812
mm
Product details
Technical specifications
Product details : NTN 4T-25584/25521 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
44.983
mm
Outer diameter
83.058
mm
Width
23.812
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.39
excl. VAT
/
Each
£
26.87
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing SNR 30208.A, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 19.75 mm
Tapered roller bearing Timken M 244249-90121
Tapered roller bearing Timken HM 237535-90135
Tapered roller bearing Timken 390A-20395, Outer diameter: 86.589 mm | Inner diameter: 63.5 mm | Width: 21.996 mm
Tapered roller bearing Timken L610510D
Tapered roller bearing Timken H919911
Tapered roller bearing FAG 31314-XL, Outer diameter: 150 mm | Inner diameter: 70 mm | Width: 35 mm
Tapered roller bearing NTN 32312C, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 48.5 mm
Tapered roller bearing Timken 28150-90025, Outer diameter: 80.01 mm | Inner diameter: 38.1 mm | Width: 45.974 mm
Tapered roller bearing NSK 33118J, Outer diameter: 150 mm | Inner diameter: 90 mm | Width: 45 mm
Tapered roller bearing SKF 30234, Outer diameter: 310 mm | Inner diameter: 170 mm | Width: 57 mm
Tapered roller bearing Timken HM921343-90011, Outer diameter: 189.967 mm | Inner diameter: 89.916 mm | Width: 85.852 mm
Tapered roller bearing NTN 4T-30207, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 18.25 mm
Tapered roller bearing Timken 378DW, Inner diameter: 49.212 mm
Tapered roller bearing Timken 67322-30000, Outer diameter: 196.85 mm | Inner diameter: 171.331 mm | Width: 38.1 mm