Tapered roller bearing Timken L44649-90032, Outer diameter: 50.292 mm | Inner diameter: 26.987 mm | Width: 31.75 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:L44649-90032
Rubix:397A5395
Manufacturer :100053528
EAN:0053893294971







Technical specifications
| Inner diameter | 26.987 mm |
|---|---|
| Outer diameter | 50.292 mm |
| Width | 31.75 mm |
Product details : TIMKEN L44649-90032 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 31,75x50,292x50,292 mm |
|---|---|
| Logistic Weight | 258 g |
| Packaged dimensions (D x W x H) | 66,802x66,802x44,45 mm |
| Package weight | 258,1 g |
| Inner diameter | 26.987 mm |
| Outer diameter | 50.292 mm |
| Width | 31.75 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 56.13 excl. VAT
/ Each
£ 67.36 incl. VAT
- Usually arrives within 14 working days