Tapered Roller Bearing Cup
Outer diameter | 87.312 mm |
---|---|
Width | 23.812 mm |
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 46,038x328,524x328,524 mm |
---|---|
Logistic Weight | 6110 g |
Packaged dimensions (D x W x H) | 342,9x342,9x50,8 mm |
Package weight | 6109,9 g |
Outer diameter | 87.312 mm |
Width | 23.812 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days