Tapered roller bearing
Inner diameter | 85 mm |
---|---|
Outer diameter | 180 mm |
Width | 60 mm |
Inner diameter | 85 mm |
---|---|
Outer diameter | 180 mm |
Width | 60 mm |
Bearing Clearance | CN |
Series | 323 |
Material | Sheet Steel (Cage) |
Cage | Steel |
Limit speed | 4750 rpm |
Total bearing width | 63.5 mm |
Standard | DIN 720 |
Basic static load, radial - C0r | 580000 N |
Basic dynamic load, radial - Cr | 540000 N |
Usually arrives within 14 working days