Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 1975-20024 TAPERED ROLLER BEARING CONE
Tapered roller bearing Timken 1975, Inner diameter: 22.225 mm
Tapered roller bearing Timken
References
timken:
1975
rubix:
397A5816
manufacturer :
100126820
ean:
0053893107097
Technical specifications
Inner diameter
22.225
mm
Bearing Clearance
CN
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 1975-20024 TAPERED ROLLER BEARING CONE
Technical specifications
Attributes
Packaged dimensions (D x W x H)
59,182
x
59,182
x
25,146
mm
Package weight
177,8
g
Inner diameter
22.225
mm
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.37
excl. VAT
/
Each
£
52.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 4T-3795, Outer diameter: 71.5 mm | Inner diameter: 50.8 mm | Width: 30.302 mm
Tapered roller bearing Timken JHM720249-90K01, Outer diameter: 160.02 mm | Inner diameter: 100.076 mm | Width: 82.042 mm
Tapered roller bearing Timken 390A/394AB
Tapered roller bearing Timken 48685-90036, Outer diameter: 200.025 mm | Inner diameter: 142.875 mm | Width: 87.315 mm
Tapered roller bearing Timken HM88610-30000, Outer diameter: 72.136 mm | Inner diameter: 53.086 mm | Width: 19.812 mm
Tapered roller bearing Timken 32036XM-90KM4, Outer diameter: 280 mm | Inner diameter: 180 mm | Width: 64 mm
Tapered roller bearing FAG 30222-XL, Outer diameter: 200 mm | Inner diameter: 110 mm | Width: 38 mm
Tapered roller bearing FAG 30303-A, Outer diameter: 47 mm | Inner diameter: 17 mm | Width: 12 mm
Tapered roller bearing Timken NA 03063SW-90014
Tapered roller bearing Timken 864-90038, Outer diameter: 190.5 mm | Inner diameter: 95.25 mm | Width: 127 mm
Tapered roller bearing Timken 755-90080, Outer diameter: 161.925 mm | Inner diameter: 76.2 mm | Width: 95.25 mm
Tapered roller bearing Timken 29685-902A3, Outer diameter: 114.3 mm | Inner diameter: 73.152 mm | Width: 58.674 mm
Tapered roller bearing Timken HH221430-20025, Outer diameter: 139.954 mm | Inner diameter: 76.2 mm | Width: 57.658 mm
Tapered roller bearing Timken LM 451349-90116
Tapered roller bearing FAG 32311-A>A, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 35 mm