Tapered Roller Bearings
Inner diameter | 101.6 mm |
---|---|
Width | 57.531 mm |
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 197x70x208 mm |
---|---|
Logistic Weight | 4990 g |
Packaged dimensions (D x W x H) | 190,5x190,5x63,5 mm |
Package weight | 4672 g |
Inner diameter | 101.6 mm |
Width | 57.531 mm |
Bearing Clearance | CN |
Series | HH221400 |
Material | Stamped Steel (Cage) |
Cage | Steel |
Standard | DIN ISO 355 |
Basic static load, radial - C0r | 692000 N |
Basic dynamic load, radial - Cr | 534000 N |
Usually arrives within 14 working days