Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN M238840-902A3 DOUBLE ROW TAPERED ROLLER BEARING
Tapered roller bearing Timken M 238840-902A3
Tapered roller bearing Timken
References
timken:
M 238840-902A3
rubix:
217A3524
ean:
0053893538242
Product details
Technical specifications
Product details : TIMKEN M238840-902A3 DOUBLE ROW TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5,833.62
excl. VAT
/
Each
£
7,000.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken JP7049-90CB2, Outer diameter: 110 mm | Inner diameter: 70 mm | Width: 21 mm
Tapered roller bearing Timken 67787-90242, Outer diameter: 247.65 mm | Inner diameter: 174.752 mm | Width: 103.124 mm
Tapered roller bearing FAG 32956-XL, Outer diameter: 380 mm | Inner diameter: 280 mm | Width: 48 mm
Tapered roller bearing SKF 30226, Outer diameter: 230 mm | Inner diameter: 130 mm | Width: 43.75 mm
Tapered roller bearing Timken 99575-902A3, Outer diameter: 254 mm | Inner diameter: 146.05 mm | Width: 149.352 mm
Tapered roller bearing Timken 56418/56650CD
Tapered roller bearing FAG 32218-XL, Outer diameter: 160 mm | Inner diameter: 90 mm | Width: 34 mm
Tapered roller bearing NTN 4T-07100S/07210X, Outer diameter: 50.8 mm | Inner diameter: 25.4 mm | Width: 15.011 mm
Tapered roller bearing Timken 18780/18720
Tapered roller bearing Timken 81962, Outer diameter: 244.475 mm | Width: 33.338 mm
Tapered roller bearing Timken 32210, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 24.75 mm
Tapered roller bearing NSK 33206J, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 25 mm
Tapered roller bearing Timken 3130, Outer diameter: 72.625 mm | Width: 23.812 mm
Tapered roller bearing NTN 4T-HM803146/HM803110, Outer diameter: 88.9 mm | Inner diameter: 41.275 mm | Width: 30.162 mm
Tapered roller bearing Timken 932CD, Outer diameter: 212.725 mm | Inner diameter: 212.725 mm | Width: 117.475 mm