Tapered Roller Bearing 32014 X Series
Inner diameter | 70 mm |
---|---|
Outer diameter | 110 mm |
Width | 26.69 mm |
Logistics dimensions (L x W x H) | 26,69x110x110 mm |
---|---|
Logistic Weight | 850 g |
Inner diameter | 70 mm |
Outer diameter | 110 mm |
Width | 26.69 mm |
Bearing Clearance | CN |
Series | 320X |
Reference speed | 4300 rpm |
Limit speed | 5600 rpm |
Basic static load, radial - C0r | 153000 N |
Basic dynamic load, radial - Cr | 101000 N |
In stock: Next day delivery