Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NSK 32213J METRIC TAPER BEARING
Tapered roller bearing NSK 32213J, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 31 mm
Tapered roller bearing 322
References
nsk:
32213J
rubix:
216A9687
manufacturer :
HR32213J 5
ean:
00029176001215
Technical specifications
Inner diameter
65
mm
Outer diameter
120
mm
Width
31
mm
See all Specifications
Product details
Technical specifications
Product details : NSK 32213J METRIC TAPER BEARING
Suffix "J": Small outer ring track diameter, contact angle and outer ring width to ISO 355.
Technical specifications
Attributes
Logistic Weight
1550
g
Inner diameter
65
mm
Outer diameter
120
mm
Width
31
mm
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.58
excl. VAT
/
Each
£
40.30
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 4T-336, Outer diameter: 58.5 mm | Inner diameter: 41.275 mm | Width: 22.403 mm
Tapered roller bearing NTN 4T-572X, Outer diameter: 139.7 mm | Inner diameter: 50.8 mm | Width: 28.575 mm
Tapered roller bearing Timken T 199W
Tapered roller bearing Timken JLM104948-90N03, Outer diameter: 82 mm | Inner diameter: 50 mm | Width: 49.022 mm
Tapered roller bearing NTN 4T-25877/25821, Outer diameter: 73.025 mm | Inner diameter: 34.925 mm | Width: 23.812 mm
Tapered roller bearing NTN 4T-M231610, Outer diameter: 222.25 mm | Inner diameter: 76.2 mm | Width: 34.925 mm
Tapered roller bearing NSK 33021J, Outer diameter: 160 mm | Inner diameter: 105 mm | Width: 43 mm
Tapered roller bearing NTN 4T-LL639249/LL639210, Outer diameter: 241.3 mm | Inner diameter: 196.85 mm | Width: 23.812 mm
Tapered roller bearing Timken 3778/3720, Outer diameter: 93.264 mm | Inner diameter: 47.625 mm | Width: 30.163 mm
Tapered roller bearing NTN 4T-65212/65500, Outer diameter: 127 mm | Inner diameter: 53.975 mm | Width: 44.45 mm
Tapered roller bearing NTN 4T-30303, Outer diameter: 47 mm | Inner diameter: 17 mm | Width: 15.25 mm
Tapered roller bearing Timken 681A, Outer diameter: 168.28 mm | Inner diameter: 92.075 mm | Width: 41.28 mm
Tapered roller bearing Timken 567/563, Outer diameter: 127 mm | Width: 36.51 mm
Tapered roller bearing SKF 32240, Outer diameter: 360 mm | Inner diameter: 200 mm | Width: 104 mm
Tapered roller bearing Timken JL819349/JL819310, Outer diameter: 135 mm | Inner diameter: 95 mm | Width: 20 mm