Tapered roller bearing SKF 32240, Outer diameter: 360 mm | Inner diameter: 200 mm | Width: 104 mm


Tapered Roller Bearing

References
skf:32240
rubix:231A8355
ean:7316577464262
brand logo
brand logo
Technical specifications
Inner diameter200 mm
Outer diameter360 mm
Width104 mm
See all Specifications

Product details : SKF 32240 TAPERED ROLLER BEARING 7316577464262


Single row tapered roller bearings are designed to accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. These separable and interchangeable components facilitate mounting, dismounting and maintenance. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.

Technical specifications


Attributes
Inner diameter200 mm
Outer diameter360 mm
Width104 mm
CageSteel
Reference speed1300 rpm
Limit speed1700 rpm
Show UNSPSC/ECL@SS
£ 3,448.74 excl. VAT
/ Each
£ 4,138.49 incl. VAT
  • In stock: Next day delivery

Check our products from related categories