Tapered roller bearing NSK 33021J, Outer diameter: 160 mm | Inner diameter: 105 mm | Width: 43 mm


Single row tapered roller bearings, NSK

References
nsk:33021J
rubix:238A8220
manufacturer :HR33021J 5
ean:0029176075667
brand logo
brand logo
Technical specifications
Inner diameter105 mm
Outer diameter160 mm
Width43 mm
See all Specifications

Product details : NSK HR33021J METRIC TAPER BEARING


NSK Tapered Roller Bearings are capable of supporting high radial loads and axial loads in one direction. Available in two-row and four-row versions to support axial loads in both directions, these bearings can be assembled in applications with special working environments, heavy-duty cage designs are available with a wide range of advanced materials.

Technical specifications


Attributes
Logistic Weight3080 g
Inner diameter105 mm
Outer diameter160 mm
Width43 mm
Bearing ClearanceCN
Show UNSPSC/ECL@SS
£ 268.57 excl. VAT
/ Each
£ 322.28 incl. VAT
  • Usually arrives within 14 working days