Tapered roller bearing NTN 4T-LM29749, Outer diameter: 52 mm | Inner diameter: 38.1 mm | Width: 18.288 mm
NTN - Tapered Roller Bearing - 4T-LM29749
See technical informationSee documentsReferences
NTN:4T-LM29749
Rubix:204A8343
EAN:4547359481846




Technical specifications
| Inner diameter | 38.1 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 18.288 mm |
Documents
Product details : NTN 4T-LM29749 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 65,088x65,088x18,288 mm |
|---|---|
| Logistic Weight | 166 g |
| Inner diameter | 38.1 mm |
| Outer diameter | 52 mm |
| Width | 18.288 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 57000 N |
| Basic dynamic load, radial - Cr | 43500 N |
Show UNSPSC/ECL@SS
£ 8.92 excl. VAT
/ Each
£ 10.70 incl. VAT
- Delivery usually within ( 3 ) days