Tapered roller bearing Timken JM719149-90N03, Outer diameter: 150 mm | Inner diameter: 95 mm | Width: 35 mm
Tapered Roller Bearing
See technical informationReferences
Timken:JM719149-90N03
Rubix:397A4702
EAN:0053893085777

Product details : TIMKEN JM719149-90N03 TAPERED ROLLER BEARING
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
Strengths
Single cone and cup. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistic Weight | 4691 g |
|---|---|
| Packaged dimensions (D x W x H) | 149,352x107,95x149,352 mm |
| Inner diameter | 95 mm |
| Outer diameter | 150 mm |
| Width | 35 mm |
| Bearing Clearance | cn |
| Weight | 4.61 kg |
| Series | m719100 |
| Material | stamped steel |
| Cage | steel |
| Total bearing width | 35 mm |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 316000 N |
| Basic dynamic load, radial - Cr | 55700 N |
| 150,114 mm | |
| 150,114 mm |
Show UNSPSC/ECL@SS
£ 637.99 excl. VAT
/ Each
£ 765.59 incl. VAT
- Usually arrives within 14 working days
