Tapered roller bearing Timken 850, Outer diameter: 168.275 mm | Inner diameter: 88.9 mm | Width: 56.363 mm
Tapered Roller Bearing Cone
See technical informationSee documentsReferences
Timken:850
Rubix:397A6385
Manufacturer :100047898
EAN:0053893095295


Technical specifications
| Inner diameter | 88.9 mm |
|---|---|
| Outer diameter | 168.275 mm |
| Width | 56.363 mm |
Documents
Product details : TIMKEN 850-20024 TAPERED ROLLER BEARING CONE
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.
This cone will need to be purchased with a matching cup.
Strengths
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 56,363x121,76x121,76 mm |
|---|---|
| Logistic Weight | 3294 g |
| Packaged dimensions (D x W x H) | 174,7012x174,7012x62,0776 mm |
| Package weight | 3294 g |
| Inner diameter | 88.9 mm |
| Outer diameter | 168.275 mm |
| Width | 56.363 mm |
| Bearing Clearance | cn |
| Weight | 12.038 kg |
| Series | 835 |
| Material | stamped steel (cage) |
| Cage | steel |
| Reference speed | 2200 rpm |
| Limit speed | 3000 rpm |
| Total bearing width | 53.975 mm |
| Standard | ISO |
| Basic static load, radial - C0r | 522000 N |
| Basic dynamic load, radial - Cr | 485000 N |
Show UNSPSC/ECL@SS
£ 319.32 excl. VAT
/ Each
£ 383.18 incl. VAT
- Delivery usually within ( 7 ) days




