Tapered roller bearing
Inner diameter | 90 mm |
---|---|
Outer diameter | 190 mm |
Width | 36 mm |
Logistics dimensions (L x W x H) | 47x190x190 mm |
---|---|
Logistic Weight | 5500 g |
Inner diameter | 90 mm |
Outer diameter | 190 mm |
Width | 36 mm |
Bearing Clearance | CN |
Series | 303..-A |
Material | Steel |
Cage | Other |
Reference speed | 3100 rpm |
Limit speed | 3850 rpm |
Total bearing width | 46.5 mm |
Basic static load, radial - C0r | 395000 N |
Basic dynamic load, radial - Cr | 330000 N |
Usually arrives within 14 working days