Tapered Roller Double Cup Component
Outer diameter | 30.48 mm |
---|---|
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 21,336x30,48x30,48 mm |
---|---|
Logistic Weight | 36 g |
Packaged dimensions (D x W x H) | 59,182x59,182x25,146 mm |
Package weight | 35,8 g |
Outer diameter | 30.48 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days