Tapered roller bearing Timken 644-90044, Outer diameter: 136.525 mm | Inner diameter: 71.438 mm | Width: 95.25 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:644-90044
Rubix:397A8354
EAN:0053893072913


Technical specifications
| Inner diameter | 71.438 mm |
|---|---|
| Outer diameter | 136.525 mm |
| Width | 95.25 mm |
Product details : TIMKEN 644-90044 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 95,25x136,652x136,652 mm |
|---|---|
| Logistic Weight | 5290 g |
| Packaged dimensions (D x W x H) | 149,352x107,95x149,352 mm |
| Inner diameter | 71.438 mm |
| Outer diameter | 136.525 mm |
| Width | 95.25 mm |
| Bearing Clearance | cn |
| Weight | 5.71 kg |
| Series | 635 |
| Basic static load, radial - C0r | 298000 N |
| Basic dynamic load, radial - Cr | 71600 N |
Show UNSPSC/ECL@SS
£ 655.43 excl. VAT
/ Each
£ 786.52 incl. VAT
- Usually arrives within 14 working days