Tapered Roller Bearing Cup
Inner diameter | 80.264 mm |
---|---|
Outer diameter | 94.996 mm |
Width | 19.05 mm |
Logistics dimensions (L x W x H) | 18,999x95,001x95,001 mm |
---|---|
Logistic Weight | 193 g |
Packaged dimensions (D x W x H) | 34,544x103,632x103,632 mm |
Inner diameter | 80.264 mm |
Outer diameter | 94.996 mm |
Width | 19.05 mm |
Usually arrives within 14 working days