Tapered roller bearing Timken 28579/28521, Outer diameter: 92.075 mm | Inner diameter: 49.987 mm | Width: 24.608 mm
Tapered roller bearing Timken
See technical informationReferences
Timken:28579/28521
Rubix:100A8055
EAN:0053893883014


Technical specifications
| Inner diameter | 49.987 mm |
|---|---|
| Outer diameter | 92.075 mm |
| Width | 24.608 mm |
Product details : TIMKEN 28579-99401 TAPERED ROLLER BEARING
Tapered roller bearings, main dimensions to DIN 720.
Technical specifications
Attributes
| Inner diameter | 49.987 mm |
|---|---|
| Outer diameter | 92.075 mm |
| Width | 24.608 mm |
| Bearing Clearance | cn |
| Weight | 0.7 kg |
| Series | 28500 |
| Cage | steel |
| Total bearing width | 24.608 mm |
| Basic static load, radial - C0r | 130000 N |
| Basic dynamic load, radial - Cr | 98900 N |
Show UNSPSC/ECL@SS
£ 100.56 excl. VAT
/ Each
£ 120.67 incl. VAT
- Usually arrives within 14 working days