Tapered roller bearing Timken 66583, Outer diameter: 122.238 mm | Inner diameter: 55.753 mm | Width: 31.75 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:66583
Rubix:397A6283
Manufacturer :100004836
EAN:0053893360058






Technical specifications
| Inner diameter | 55.753 mm |
|---|---|
| Outer diameter | 122.238 mm |
| Width | 31.75 mm |
Product details : TIMKEN 66583-70000 TAPERED ROLLER BEARING CONE
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.
This cone will need to be purchased with a matching cup.
Strengths
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 31,75x91,44x91,44 mm |
|---|---|
| Logistic Weight | 1179 g |
| Packaged dimensions (D x W x H) | 116,0272x116,0272x39,7256 mm |
| Package weight | 1179,3 g |
| Inner diameter | 55.753 mm |
| Outer diameter | 122.238 mm |
| Width | 31.75 mm |
| Bearing Clearance | cn |
| Weight | 4.077 kg |
| Series | 66500 |
| Cage | steel |
| Total bearing width | 33.338 mm |
| Basic static load, radial - C0r | 178000 N |
| Basic dynamic load, radial - Cr | 155000 N |
Show UNSPSC/ECL@SS
£ 207.51 excl. VAT
/ Each
£ 249.01 incl. VAT
- Usually arrives within 14 working days