NTN - Tapered Roller Bearing - 32034XU
Inner diameter | 170 mm |
---|---|
Outer diameter | 260 mm |
Width | 57 mm |
Logistics dimensions (L x W x H) | 260x260x57 mm |
---|---|
Logistic Weight | 10500 g |
Inner diameter | 170 mm |
Outer diameter | 260 mm |
Width | 57 mm |
Bearing Clearance | CN |
Series | 32000 |
Material | Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 895000 N |
Basic dynamic load, radial - Cr | 5000 N |
Usually arrives within 14 working days