Tapered roller bearing NTN 30201C, Outer diameter: 32 mm | Inner diameter: 12 mm | Width: 10.75 mm
NTN - Tapered Roller Bearing - 30244
See technical informationReferences
NTN:30201C
Rubix:204A6568
EAN:4547359654974



Product details : NTN 30201C TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x32x10,75 mm |
|---|---|
| Logistic Weight | 48 g |
| Inner diameter | 12 mm |
| Outer diameter | 32 mm |
| Width | 10.75 mm |
| Bearing Clearance | cn |
| Series | 30200 |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 18.45 excl. VAT
/ Each
£ 22.14 incl. VAT
- Usually arrives within 14 working days
