Single Row Tapered Roller Bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 35 mm |
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 35 mm |
Bearing Clearance | CN |
Cage | Steel |
Reference speed | 4800 rpm |
Limit speed | 6300 rpm |
Total bearing width | 35 mm |
Basic static load, radial - C0r | 190000 N |
Basic dynamic load, radial - Cr | 170000 N |
In stock: Next day delivery