Tapered Roller Bearing 2TS Assembly
Inner diameter | 169.926 mm |
---|---|
Outer diameter | 240.03 mm |
Width | 101.092 mm |
Logistics dimensions (L x W x H) | 101,092x240,03x240,03 mm |
---|---|
Logistic Weight | 13103 g |
Packaged dimensions (D x W x H) | 260,35x114,3x260,35 mm |
Inner diameter | 169.926 mm |
Outer diameter | 240.03 mm |
Width | 101.092 mm |
Usually arrives within 14 working days