Tapered roller bearing Timken
Outer diameter | 51.986 mm |
---|---|
Width | 12.7 mm |
Bearing Clearance | cn |
Packaged dimensions (D x W x H) | 59,182x59,182x25,146 mm |
---|---|
Package weight | 52,6 g |
Outer diameter | 51.986 mm |
Width | 12.7 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days