Tapered Roller Bearing Cone
Inner diameter | 76.2 mm |
---|---|
Outer diameter | 108.712 mm |
Width | 29.718 mm |
Logistics dimensions (L x W x H) | 29,769x108,783x108,783 mm |
---|---|
Logistic Weight | 1244 g |
Packaged dimensions (D x W x H) | 34,544x133,858x133,858 mm |
Inner diameter | 76.2 mm |
Outer diameter | 108.712 mm |
Width | 29.718 mm |
Usually arrives within 14 working days