Tapered Roller Bearing Flanged Cup
Outer diameter | 110 mm |
---|---|
Width | 19.05 mm |
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 19,05x109,982x109,982 mm |
---|---|
Logistic Weight | 387 g |
Packaged dimensions (D x W x H) | 117,602x117,602x31,75 mm |
Package weight | 387,4 g |
Outer diameter | 110 mm |
Width | 19.05 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days