Tapered roller bearing SKF 344/332, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 22.403 mm


Tapered Roller Bearing

References
skf:344/332
rubix:231A7341
ean:7316577453334
brand logo
brand logo
Technical specifications
Inner diameter40 mm
Outer diameter80 mm
Width22.403 mm
See all Specifications

Product details : SKF 344/332 TAPERED ROLLER BEARING 7316577453334


Single row tapered roller bearings, inch sizes, are designed to accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. These separable and interchangeable components facilitate mounting, dismounting and maintenance. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.

Technical specifications


Attributes
Inner diameter40 mm
Outer diameter80 mm
Width22.403 mm
CageSteel
Reference speed7000 rpm
Limit speed8500 rpm
Show UNSPSC/ECL@SS
£ 47.62 excl. VAT
/ Each
£ 57.14 incl. VAT
  • Usually arrives within 14 working days