Tapered roller bearing NTN 4T-2523S, Outer diameter: 69.85 mm | Inner diameter: 190 mm | Width: 19.05 mm
NTN - Tapered Roller Bearing - 4T-2523S
See technical informationReferences
NTN:4T-2523S
Rubix:204A7116
EAN:4547359663778




Technical specifications
| Inner diameter | 190 mm |
|---|---|
| Outer diameter | 69.85 mm |
| Width | 19.05 mm |
Product details : NTN 4T-2523S TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 69,85x69,85x19,05 mm |
|---|---|
| Logistic Weight | 180 g |
| Inner diameter | 190 mm |
| Outer diameter | 69.85 mm |
| Width | 19.05 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 79.39 excl. VAT
/ Each
£ 95.27 incl. VAT
- Usually arrives within 14 working days