Tapered roller bearing SKF LM 806649/610, Outer diameter: 88.9 mm | Inner diameter: 53.975 mm | Width: 19.05 mm
Tapered Roller Bearing
See technical informationReferences
SKF:LM 806649/610
Rubix:388A6431
EAN:7316577452177


Technical specifications
| Inner diameter | 53.975 mm |
|---|---|
| Outer diameter | 88.9 mm |
| Width | 19.05 mm |
Product details : SKF LM 806649/610 TAPERED ROLLER BEARING
Single row tapered roller bearings, inch sizes, are designed to accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. These separable and interchangeable components facilitate mounting, dismounting and maintenance. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
Strengths
- Can be combined with cones from the same series
- Enable full interchangeability of cups
- Enable full interchangeability of cups
Technical specifications
Attributes
| Inner diameter | 53.975 mm |
|---|---|
| Outer diameter | 88.9 mm |
| Width | 19.05 mm |
| Weight | 0.44 kg |
| Series | lm 806600 |
| Cage | steel |
| Reference speed | 6000 rpm |
| Limit speed | 7000 rpm |
| Total bearing width | 19.05 mm |
| Basic static load, radial - C0r | 78000 N |
| Basic dynamic load, radial - Cr | 71500 N |
Show UNSPSC/ECL@SS
£ 98.77 excl. VAT
/ Each
£ 118.52 incl. VAT
- Usually arrives within 14 working days