Tapered roller bearing Timken 359S, Outer diameter: 85.001 mm | Inner diameter: 46.038 mm | Width: 21.692 mm
Tapered Roller Bearing Cone
See technical informationSee documentsReferences
Timken:359S
Rubix:106A0568
Manufacturer :100047578
EAN:0053893012155


Technical specifications
| Inner diameter | 46.038 mm |
|---|---|
| Outer diameter | 85.001 mm |
| Width | 21.692 mm |
Documents
Product details : TIMKEN 359S-20024 TAPERED ROLLER BEARING CONE
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.
This cone will need to be purchased with a matching cup.
Strengths
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21,692x62,586x62,586 mm |
|---|---|
| Logistic Weight | 329 g |
| Packaged dimensions (D x W x H) | 84,582x84,582x26,67 mm |
| Package weight | 328,9 g |
| Inner diameter | 46.038 mm |
| Outer diameter | 85.001 mm |
| Width | 21.692 mm |
| Bearing Clearance | cn |
| Weight | 0.345 kg |
| Series | 355 |
| Material | stamped steel (cage) |
| Cage | steel |
| Total bearing width | 20.638 mm |
| Standard | ABMA 19.2 |
| Basic static load, radial - C0r | 88800 N |
| Basic dynamic load, radial - Cr | 169000 N |
Show UNSPSC/ECL@SS
£ 53.35 excl. VAT
/ Each
£ 64.02 incl. VAT
- Usually arrives within 14 working days




