NTN - Tapered Roller Bearing - 32244
Inner diameter | 140 mm |
---|---|
Outer diameter | 250 mm |
Width | 71.75 mm |
Logistics dimensions (L x W x H) | 250x250x71,75 mm |
---|---|
Logistic Weight | 14315 g |
Inner diameter | 140 mm |
Outer diameter | 250 mm |
Width | 71.75 mm |
Bearing Clearance | CN |
Series | 32200 |
Material | Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 920000 N |
Basic dynamic load, radial - Cr | 61000 N |
Usually arrives within 14 working days