Tapered roller bearing Timken 16150/16283, Outer diameter: 72.238 mm | Inner diameter: 38.1 mm | Width: 23.813 mm
Timken Tapered Roller Bearing 16100
See technical informationReferences
Timken:16150/16283
Rubix:100A3979
EAN:0053893654157




Technical specifications
| Inner diameter | 38.1 mm |
|---|---|
| Outer diameter | 72.238 mm |
| Width | 23.813 mm |
Product details : TIMKEN 16150-99401 TAPERED ROLLER BEARING
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23,813x72,238x72,238 mm |
|---|---|
| Logistic Weight | 395 g |
| Packaged dimensions (D x W x H) | 26,67x84,582x84,582 mm |
| Inner diameter | 38.1 mm |
| Outer diameter | 72.238 mm |
| Width | 23.813 mm |
| Bearing Clearance | cn |
| Series | 16100 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 89.15 excl. VAT
/ Each
£ 106.98 incl. VAT
- Delivery usually within ( 7 ) days