NTN - Tapered Roller Bearing - 4T-48685
Inner diameter | 142.875 mm |
---|---|
Outer diameter | 172.5 mm |
Width | 39.688 mm |
Logistics dimensions (L x W x H) | 200,025x200,025x39,69 mm |
---|---|
Logistic Weight | 2497 g |
Inner diameter | 142.875 mm |
Outer diameter | 172.5 mm |
Width | 39.688 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 490000 N |
Basic dynamic load, radial - Cr | 239000 N |
Usually arrives within 14 working days