Tapered Roller Bearing Cone
Inner diameter | 111.125 mm |
---|---|
Outer diameter | 214.312 mm |
Width | 115.888 mm |
Logistics dimensions (L x W x H) | 52,388x163,449x163,449 mm |
---|---|
Logistic Weight | 5543 g |
Packaged dimensions (D x W x H) | 146,05x222,25x222,25 mm |
Package weight | 17291,4 g |
Inner diameter | 111.125 mm |
Outer diameter | 214.312 mm |
Width | 115.888 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days